KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 6-32, 0.138 In L, PK10

VALUE BRAND| Zoro #: G0808744| Mfr #: 3532-6GX1.0DSL

$2.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 6-32
Type: Screw Locking
Tap Sizes: 6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808744 Mfr #: 3532-6GX1.0DSL
Internal Thread Size: 6-32Type: Screw Locking
Tap Sizes: 6-32Free Coil Dia.: 0.193"
Thread Type: UNCLength: 0.138"
Drill Size: #25Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, UNC Thread Type, Right Hand Thread Direction, Length 0.138", Free Coil Dia. 0.193", Tap Sizes 6-32, Drill Size #25, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews