Helical Insert, SS, 6-32, 0.207 In L, PK10

VALUE BRAND| Zoro #: G0531133| Mfr #: 3532-6GX1.5D

$1.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0531133 Mfr #: 3532-6GX1.5D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000Length: 0.207"
Free Coil Dia.: 0.193"Thread Type: UNC
Tap Sizes: 6-32Internal Thread Size: 6-32
Drill Size: #25Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 6-32, UNC Thread Type, Right Hand Thread Direction, Length 0.207", Free Coil Dia. 0.193", Tap Sizes 6-32, Drill Size #25, Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.