Helical Insert, SS, 6-32, 0.276 In L, PK10

VALUE BRAND| Zoro #: G1969116| Mfr #: 3532-6GX2.0DSL

$2.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Helical Insert
Length: 0.276"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1969116 Mfr #: 3532-6GX2.0DSL
Item: Helical InsertThread Type: UNC
Thread Direction: Right HandMaterial: 304 Stainless steel
Tensile Strength (PSI): 200, 000Type: Screw Locking
Application: For MetalRockwell Hardness: C43-C50
Tap Sizes: 6-32Internal Thread Size: 6-32
Drill Size: #25Length: 0.276"
Free Coil Dia.: 0.193"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, UNC Thread Type, Right Hand Thread Direction, Length 0.276", Free Coil Dia. 0.193", Tap Sizes 6-32, Drill Size #25, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews