Helical Insert, SS, 7/16-14, 0.438 In, PK10

VALUE BRAND| Zoro #: G1456752| Mfr #: 3532-7/16X1.0D

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456752 Mfr #: 3532-7/16X1.0D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000Free Coil Dia.: 0.551"
Thread Type: UNCTap Sizes: 7/16-14
Internal Thread Size: 7/16-14Drill Size: 29/64"
Length: 0.438"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 7/16-14, UNC Thread Type, Right Hand Thread Direction, Length 0.438", Free Coil Dia. 0.551", Tap Sizes 7/16-14, Drill Size 29/64", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.