Helical Insert, SS, 7/16-14, 0.656 In L, Pk5

VALUE BRAND| Zoro #: G1288034| Mfr #: 3532-7/16X1.5DSL

$3.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1288034 Mfr #: 3532-7/16X1.5DSL
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000
Thread Type: UNCTap Sizes: 7/16-14
Internal Thread Size: 7/16-14Drill Size: 29/64"
Type: Screw LockingLength: 0.656"
Free Coil Dia.: 0.551"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 7/16-14, UNC Thread Type, Right Hand Thread Direction, Length 0.656", Free Coil Dia. 0.551", Tap Sizes 7/16-14, Drill Size 29/64", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.