Helical Insert, SS, 7/16-14, 0.875 In L, Pk5

VALUE BRAND| Zoro #: G0323321| Mfr #: 3532-7/16X2.0DSL

$2.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0323321 Mfr #: 3532-7/16X2.0DSL
Thread Type: UNCRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Tap Sizes: 7/16-14Internal Thread Size: 7/16-14
Drill Size: 29/64"Length: 0.875"
Free Coil Dia.: 0.551"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 7/16-14, UNC Thread Type, Right Hand Thread Direction, Length 0.875", Free Coil Dia. 0.551", Tap Sizes 7/16-14, Drill Size 29/64", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.