KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, 7/16-20, 0.657 In L, Pk5

VALUE BRAND| Zoro #: G0734833| Mfr #: 3534-7/16X1.5DSL

$2.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 7/16-20
Type: Screw Locking
Tap Sizes: 7/16-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734833 Mfr #: 3534-7/16X1.5DSL
Internal Thread Size: 7/16-20Type: Screw Locking
Tap Sizes: 7/16-20Free Coil Dia.: 0.549"
Thread Type: UNFLength: 0.656"
Drill Size: 29/64"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 5Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 7/16-20, UNF Thread Type, Right Hand Thread Direction, Length 0.657", Free Coil Dia. 0.549", Tap Sizes 7/16-20, Drill Size 29/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Reviews