Helical Insert, SS, 7/16-20, 0.876 In L, Pk5

VALUE BRAND| Zoro #: G1144744| Mfr #: 3534-7/16X2.0DSL

$2.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1144744 Mfr #: 3534-7/16X2.0DSL
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Free Coil Dia.: 0.549"Tap Sizes: 7/16-20
Internal Thread Size: 7/16-20Drill Size: 29/64"
Length: 0.876"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 7/16-20, UNF Thread Type, Right Hand Thread Direction, Length 0.876", Free Coil Dia. 0.549", Tap Sizes 7/16-20, Drill Size 29/64", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.