Helical Insert, SS, 7/8-14, 0.875 In L

VALUE BRAND| Zoro #: G1408434| Mfr #: 3534-7/8X1.0D

$1.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1408434 Mfr #: 3534-7/8X1.0D
Rockwell Hardness: C43-C50Material: 304 STAINLESS STEEL
Thread Type: UNFThread Direction: Right Hand
Application: For MetalItem: Helical Insert
Tensile Strength (PSI): 200, 000Type: Free Running
Free Coil Dia.: 1.051"Tap Sizes: 7/8-14
Internal Thread Size: 7/8-14Drill Size: 57/64"
Length: 0.875"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 7/8-14, UNF Thread Type, Right Hand Thread Direction, Length 0.875", Free Coil Dia. 1.051", Tap Sizes 7/8-14, Drill Size 57/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.