Helical Insert, SS, 7/8-14, 0.875 In L

VALUE BRAND| Zoro #: G0397397| Mfr #: 3534-7/8X1.0DSL

$1.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0397397 Mfr #: 3534-7/8X1.0DSL
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 STAINLESS STEELApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Free Coil Dia.: 1.051"Tap Sizes: 7/8-14
Internal Thread Size: 7/8-14Drill Size: 57/64"
Length: 0.875"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 7/8-14, UNF Thread Type, Right Hand Thread Direction, Length 0.875", Free Coil Dia. 1.051", Tap Sizes 7/8-14, Drill Size 57/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.