Helical Insert, SS, 7/8-14, 1.313 In L

VALUE BRAND| Zoro #: G2057167| Mfr #: 3534-7/8X1.5D

$1.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: C43-C50
Length: 1.313"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057167 Mfr #: 3534-7/8X1.5D
Package Quantity: 1Rockwell Hardness: C43-C50
Length: 1.313"Drill Size: 57/64"
Internal Thread Size: 7/8-14Free Coil Dia.: 1.051"
Type: Free RunningThread Type: UNF
Tap Sizes: 7/8-14Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless steel
Application: For MetalTensile Strength (PSI): 200,000
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 7/8-14, UNF Thread Type, Right Hand Thread Direction, Length 1.313", Free Coil Dia. 1.051", Tap Sizes 7/8-14, Drill Size 57/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews