Helical Insert, SS, 7/8-9, 0.875 In L

VALUE BRAND| Zoro #: G0268387| Mfr #: 3532-7/8X1.0D

$1.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0268387 Mfr #: 3532-7/8X1.0D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000Length: 0.875"
Free Coil Dia.: 1.022"Thread Type: UNC
Tap Sizes: 7/8-9Internal Thread Size: 7/8-9
Drill Size: 29/32"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 7/8-9, UNC Thread Type, Right Hand Thread Direction, Length 0.875", Free Coil Dia. 1.022", Tap Sizes 7/8-9, Drill Size 29/32", Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.