Helical Insert, SS, 7/8-9, 0.875 In L

VALUE BRAND| Zoro #: G2137186| Mfr #: 3532-7/8X1.0DSL

$1.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: C43-C50
Length: 0.875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137186 Mfr #: 3532-7/8X1.0DSL
Package Quantity: 1Rockwell Hardness: C43-C50
Length: 0.875"Drill Size: 29/32"
Internal Thread Size: 7/8-9Free Coil Dia.: 1.022"
Type: Screw LockingThread Type: UNC
Tap Sizes: 7/8-9Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless steel
Application: For MetalTensile Strength (PSI): 200,000
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 7/8-9, UNC Thread Type, Right Hand Thread Direction, Length 0.875", Free Coil Dia. 1.022", Tap Sizes 7/8-9, Drill Size 29/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews