JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Helical Insert, SS, 7/8-9, 1.313 In L

VALUE BRAND| Zoro #: G2160891| Mfr #: 3532-7/8X1.5DSL

$2.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2160891 Mfr #: 3532-7/8X1.5DSL
Type: Screw LockingRockwell Hardness: C43-C50
Thread Direction: Right HandItem: Helical Insert
Application: For MetalMaterial: 304 STAINLESS STEEL
Thread Type: UNCTensile Strength (PSI): 200, 000
Free Coil Dia.: 1.022"Tap Sizes: 7/8-9
Internal Thread Size: 7/8-9Drill Size: 29/32"
Length: 1.313"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 7/8-9, UNC Thread Type, Right Hand Thread Direction, Length 1.313", Free Coil Dia. 1.022", Tap Sizes 7/8-9, Drill Size 29/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.