Zoro Select
Tanged Helical Insert, Screw-Locking, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3532-8GX1.0DSL
Zoro # G1063991
Sold in multiples of 11 for $22.55
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/32 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK 3532-5/16X2.0D
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel 3520-16.00X1.5DSL
- ZORO SELECT Helical Insert, Free-Running, M27-2.00 Thrd Sz, Stainless Steel 83189
- ZORO SELECT Tanged Helical Insert, Free-Running, M24-3.00 Thrd Sz, 18-8 Stainless Steel 3520-24.00X1.5D
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK 3520-5.00X1.5DSL
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel 3520-20.00X1.0D
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #1-8 Thrd Sz, 18-8 Stainless Steel 3532-1X1.0DSL
- ZORO SELECT Helical Insert, Free-Running, M33-2.00 Thrd Sz, Stainless Steel 83195
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M20-2.50 Thrd Sz, 18-8 Stainless Steel 3520-20.00X1.5DSL
- RECOIL Tangless Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK TL05034
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK A1185-06CN276
- Zoro Select Helical Inserts