WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Helical Insert, SS, 8-32, 0.246 In L, PK10

VALUE BRAND| Zoro #: G1444301| Mfr #: 3532-8GX1.5D

$1.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drill Size: 11/64"
Tap Sizes: 8-32
Tensile Strength (PSI): 200,000
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1444301 Mfr #: 3532-8GX1.5D
Drill Size: 11/64"Tap Sizes: 8-32
Tensile Strength (PSI): 200,000Internal Thread Size: 8-32
Free Coil Dia.: 0.220"Material: 304 Stainless steel
Type: Free RunningPackage Quantity: 10
Thread Direction: Right HandApplication: For Metal
Length: 0.246"Item: Helical Insert
Rockwell Hardness: C43-C50Thread Type: UNC
Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 8-32, UNC Thread Type, Right Hand Thread Direction, Length 0.246", Free Coil Dia. 0.220", Tap Sizes 8-32, Drill Size 11/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews