LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Helical Insert, SS, 8-36, 0.246 In L, PK10

VALUE BRAND| Zoro #: G0584631| Mfr #: 3534-8GX1.5DSL

$1.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Helical Insert
Material: 304 Stainless steel
Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584631 Mfr #: 3534-8GX1.5DSL
Item: Helical InsertMaterial: 304 Stainless steel
Thread Type: UNFPackage Quantity: 10
Application: For MetalFree Coil Dia.: 0.224"
Internal Thread Size: 8-36Drill Size: 11/64"
Thread Direction: Right HandLength: 0.246"
Tensile Strength (PSI): 200,000Rockwell Hardness: C43-C50
Tap Sizes: 8-36Type: Screw Locking
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 8-36, UNF Thread Type, Right Hand Thread Direction, Length 0.246", Free Coil Dia. 0.224", Tap Sizes 8-36, Drill Size 11/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews