LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Helical Insert, SS, 9/16-12, 0.562 In L, Pk5

VALUE BRAND| Zoro #: G1997922| Mfr #: 3532-9/16X1.0DSL

$3.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Helical Insert
Material: 304 Stainless steel
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997922 Mfr #: 3532-9/16X1.0DSL
Item: Helical InsertMaterial: 304 Stainless steel
Thread Type: UNCPackage Quantity: 5
Application: For MetalFree Coil Dia.: 0.694"
Internal Thread Size: 9/16-12Drill Size: 19/32"
Thread Direction: Right HandLength: 0.562"
Tensile Strength (PSI): 200,000Rockwell Hardness: C43-C50
Tap Sizes: 9/16-12Type: Screw Locking
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 9/16-12, UNC Thread Type, Right Hand Thread Direction, Length 0.562", Free Coil Dia. 0.694", Tap Sizes 9/16-12, Drill Size 19/32", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Reviews