Helical Insert, SS, 9/16-18, 0.562 In L, Pk5

VALUE BRAND| Zoro #: G1692774| Mfr #: 3534-9/16X1.0DSL

$5.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 9/16-18
Type: Screw Locking
Tap Sizes: 9/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692774 Mfr #: 3534-9/16X1.0DSL
Internal Thread Size: 9/16-18Type: Screw Locking
Tap Sizes: 9/16-18Free Coil Dia.: 0.691"
Thread Type: UNFLength: 0.562"
Drill Size: 37/64"Rockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 5Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 9/16-18, UNF Thread Type, Right Hand Thread Direction, Length 0.562", Free Coil Dia. 0.691", Tap Sizes 9/16-18, Drill Size 37/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Reviews