JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Helical Insert, SS, 9/16-18, 0.843 In L, Pk5

VALUE BRAND| Zoro #: G1235421| Mfr #: 3534-9/16X1.5D

$3.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235421 Mfr #: 3534-9/16X1.5D
Rockwell Hardness: C43-C50Application: For Metal
Type: Free RunningThread Type: UNF
Item: Helical InsertThread Direction: Right Hand
Tensile Strength (PSI): 200, 000Material: 304 STAINLESS STEEL
Free Coil Dia.: 0.691"Tap Sizes: 9/16-18
Internal Thread Size: 9/16-18Drill Size: 37/64"
Length: 0.843"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 9/16-18, UNF Thread Type, Right Hand Thread Direction, Length 0.843", Free Coil Dia. 0.691", Tap Sizes 9/16-18, Drill Size 37/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.