20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Helical Insert, SS, 9/16-18, 0.843 In L, Pk5

VALUE BRAND| Zoro #: G2010355| Mfr #: 3534-9/16X1.5DSL

$4.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2010355 Mfr #: 3534-9/16X1.5DSL
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw LockingTensile Strength (PSI): 200, 000
Free Coil Dia.: 0.691"Tap Sizes: 9/16-18
Internal Thread Size: 9/16-18Drill Size: 37/64"
Length: 0.843"Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 9/16-18, UNF Thread Type, Right Hand Thread Direction, Length 0.843", Free Coil Dia. 0.691", Tap Sizes 9/16-18, Drill Size 37/64", Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.