Helical Insert, SS, M10 x 1.25, 10mm L, Pk10

VALUE BRAND| Zoro #: G2243726| Mfr #: 3521-10.00X1.0DSL

$2.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2243726 Mfr #: 3521-10.00X1.0DSL
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Screw Locking
Tensile Strength (PSI): 200, 000Free Coil Dia.: 12.65mm
Thread Type: Metric FineTap Sizes: M10 x 1.25
Internal Thread Size: M10 x 1.25Drill Size: 10.3mm
Length: 10mmCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M10 x 1.25, Metric Fine Thread Type, Right Hand Thread Direction, Length 10mm, Free Coil Dia. 12.65mm, Tap Sizes M10 x 1.25, Drill Size 10.3mm, Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.