KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, M10 x 1.25, 15mm L, Pk10

VALUE BRAND| Zoro #: G1794003| Mfr #: 3521-10.00X1.5DSL

$3.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M10 x 1.25
Type: Screw Locking
Tap Sizes: M10 x 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1794003 Mfr #: 3521-10.00X1.5DSL
Internal Thread Size: M10 x 1.25Type: Screw Locking
Tap Sizes: M10 x 1.25Free Coil Dia.: 12.65mm
Thread Type: Metric FineLength: 15mm
Drill Size: 10.3mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M10 x 1.25, Metric Fine Thread Type, Right Hand Thread Direction, Length 15mm, Free Coil Dia. 12.65mm, Tap Sizes M10 x 1.25, Drill Size 10.3mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews