Helical Insert, SS, M10 x 1.50, 10mm L, Pk10

VALUE BRAND| Zoro #: G1247251| Mfr #: 3520-10.00X1.0D

$1.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1247251 Mfr #: 3520-10.00X1.0D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000Free Coil Dia.: 12.50mm
Thread Type: Metric CoarseTap Sizes: M10 x 1.50
Internal Thread Size: M10 x 1.5Drill Size: 10.4mm
Length: 10mmCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M10 x 1.5, Thread Type Metric Coarse, Thread Direction Right Hand, Length 10mm, Free Coil Dia. 12.50mm, Tap Sizes M10 x 1.50, Drill Size 10.4mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.