KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, M10 x 1.50, 10mm L, Pk10

VALUE BRAND| Zoro #: G2339443| Mfr #: 3520-10.00X1.0DSL

$3.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M10 x 1.5
Type: Screw Locking
Tap Sizes: M10 x 1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339443 Mfr #: 3520-10.00X1.0DSL
Internal Thread Size: M10 x 1.5Type: Screw Locking
Tap Sizes: M10 x 1.50Free Coil Dia.: 12.50mm
Thread Type: Metric CoarseLength: 10mm
Drill Size: 10.4mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M10 x 1.5, Thread Type Metric Coarse, Thread Direction Right Hand, Length 10mm, Free Coil Dia. 12.50mm, Tap Sizes M10 x 1.50, Drill Size 10.4mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, For Metal, Package Quantity 10

Reviews