KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, M12 x 1.25, 18mm L, PK5

VALUE BRAND| Zoro #: G0643596| Mfr #: 3523-12.00X1.5DSL

$2.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M12 x 1.25
Type: Screw Locking
Tap Sizes: M12 x 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643596 Mfr #: 3523-12.00X1.5DSL
Internal Thread Size: M12 x 1.25Type: Screw Locking
Tap Sizes: M12 x 1.25Free Coil Dia.: 15.00mm
Thread Type: Metric FineLength: 18mm
Drill Size: 12.3mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 5Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M12 x 1.25, Metric Fine Thread Type, Right Hand Thread Direction, Length 18mm, Free Coil Dia. 15.00mm, Tap Sizes M12 x 1.25, Drill Size 12.3mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Reviews