Helical Insert, SS, M12 x 1.50, 18mm L, PK5

VALUE BRAND| Zoro #: G0720571| Mfr #: 3521-12.00X1.5D

$2.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0720571 Mfr #: 3521-12.00X1.5D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000
Thread Type: Metric FineTap Sizes: M12 x 1.50
Internal Thread Size: M12 x 1.5Drill Size: 12.3mm
Type: Free RunningLength: 18mm
Free Coil Dia.: 15.20mmCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M12 x 1.50, Metric Fine Thread Type, Right Hand Thread Direction, Length 18mm, Free Coil Dia. 15.20mm, Tap Sizes M12 x 1.50, Drill Size 12.3mm, Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.