WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Helical Insert, SS, M12 x 1.75, 12mm L, PK5

VALUE BRAND| Zoro #: G0891685| Mfr #: 3520-12.00X1.0DSL

$1.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: 304 Stainless steel
Type: Screw Locking
Internal Thread Size: M12 x 1.75
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0891685 Mfr #: 3520-12.00X1.0DSL
Material: 304 Stainless steelType: Screw Locking
Internal Thread Size: M12 x 1.75Application: For Metal
Free Coil Dia.: 15.00mmThread Type: Metric Coarse
Package Quantity: 5Drill Size: 12.3mm
Length: 12mmTap Sizes: M12 x 1.75
Rockwell Hardness: C43-C50Thread Direction: Right Hand
Item: Helical InsertTensile Strength (PSI): 200,000
Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M12 x 1.75, Metric Coarse Thread Type, Right Hand Thread Direction, Length 12mm, Free Coil Dia. 15.00mm, Tap Sizes M12 x 1.75, Drill Size 12.3mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews