Helical Insert, SS, M12 x 1.75, 18mm L, PK5

VALUE BRAND| Zoro #: G0406874| Mfr #: 3520-12.00X1.5DSL

$1.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406874 Mfr #: 3520-12.00X1.5DSL
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Screw Locking
Tensile Strength (PSI): 200, 000Internal Thread Size: M12 x 1.75
Drill Size: 12.3mmLength: 18mm
Free Coil Dia.: 15.00mmThread Type: Metric Coarse
Tap Sizes: M12 x 1.75Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M12 x 1.75, Metric Coarse Thread Type, Right Hand Thread Direction, Length 18mm, Free Coil Dia. 15.00mm, Tap Sizes M12 x 1.75, Drill Size 12.3mm, Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.