Helical Insert, SS, M14 x 1.50, 21mm L, PK5

VALUE BRAND| Zoro #: G1058775| Mfr #: 3521-14.00X1.5D

$3.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1058775 Mfr #: 3521-14.00X1.5D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000Free Coil Dia.: 17.25mm
Thread Type: Metric FineTap Sizes: M14 x 1.50
Internal Thread Size: M14 x 1.5Drill Size: 14.3mm
Length: 21mmCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M14 x 1.50, Metric Fine Thread Type, Right Hand Thread Direction, Length 21mm, Free Coil Dia. 17.25mm, Tap Sizes M14 x 1.50, Drill Size 14.3mm, Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.