Helical Insert, SS, M14 x 1.50, 21mm L, PK5

VALUE BRAND| Zoro #: G1280325| Mfr #: 3521-14.00X1.5DSL

$6.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M14 x 1.5
Type: Screw Locking
Tap Sizes: M14 x 1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280325 Mfr #: 3521-14.00X1.5DSL
Internal Thread Size: M14 x 1.5Type: Screw Locking
Tap Sizes: M14 x 1.50Free Coil Dia.: 17.25mm
Thread Type: Metric FineLength: 21mm
Drill Size: 14.3mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 5Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M14 x 1.50, Metric Fine Thread Type, Right Hand Thread Direction, Length 21mm, Free Coil Dia. 17.25mm, Tap Sizes M14 x 1.50, Drill Size 14.3mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 5

Reviews