KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, M14 x 2.00, 21mm L, PK5

VALUE BRAND| Zoro #: G1977491| Mfr #: 3520-14.00X1.5D

$4.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M14 x 2
Type: Free Running
Tap Sizes: M14 x 2.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977491 Mfr #: 3520-14.00X1.5D
Internal Thread Size: M14 x 2Type: Free Running
Tap Sizes: M14 x 2.00Free Coil Dia.: 17.35mm
Thread Type: Metric CoarseLength: 21mm
Drill Size: 14.5mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 5Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M14 x 2, Thread Type Metric Coarse, Thread Direction Right Hand, Length 21mm, Free Coil Dia. 17.35mm, Tap Sizes M14 x 2.00, Drill Size 14.5mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, For Metal, Package Quantity 5

Reviews