JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Helical Insert, SS, M14 x 2.00, 21mm L, PK5

VALUE BRAND| Zoro #: G1494726| Mfr #: 3520-14.00X1.5DSL

$4.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494726 Mfr #: 3520-14.00X1.5DSL
Tensile Strength (PSI): 200, 000Application: For Metal
Material: 304 STAINLESS STEELThread Direction: Right Hand
Item: Helical InsertRockwell Hardness: C43-C50
Type: Screw LockingFree Coil Dia.: 17.35mm
Thread Type: Metric CoarseTap Sizes: M14 x 2.00
Internal Thread Size: M14 x 2Drill Size: 14.5mm
Length: 21mmCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M14 x 2, Thread Type Metric Coarse, Thread Direction Right Hand, Length 21mm, Free Coil Dia. 17.35mm, Tap Sizes M14 x 2.00, Drill Size 14.5mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, For Metal, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.