Helical Insert, SS, M16 x 2.00, 16mm L

VALUE BRAND| Zoro #: G1487692| Mfr #: 3520-16.00X1.0DSL

$0.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487692 Mfr #: 3520-16.00X1.0DSL
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Screw Locking
Tensile Strength (PSI): 200, 000Free Coil Dia.: 19.60mm
Thread Type: Metric CoarseTap Sizes: M16 x 2.00
Internal Thread Size: M16 x 2Drill Size: 16.5mm
Length: 16mmCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M16 x 2.00, Metric Coarse Thread Type, Right Hand Thread Direction, Length 16mm, Free Coil Dia. 19.60mm, Tap Sizes M16 x 2.00, Drill Size 16.5mm, Tensile Strength (PSI) 200, 000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.