KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, M18 x 2.50, 18mm L

VALUE BRAND| Zoro #: G1306846| Mfr #: 3520-18.00X1.0D

$1.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M18 x 2.5
Type: Free Running
Tap Sizes: M18 x 2.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306846 Mfr #: 3520-18.00X1.0D
Internal Thread Size: M18 x 2.5Type: Free Running
Tap Sizes: M18 x 2.50Free Coil Dia.: 22.00mm
Thread Type: Metric CoarseLength: 18mm
Drill Size: 18-8mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 1Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M18 x 2.50, Metric Coarse Thread Type, Right Hand Thread Direction, Length 18mm, Free Coil Dia. 22.00mm, Tap Sizes M18 x 2.50, Drill Size 18-8mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews