BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Helical Insert, SS, M20 x 2.50, 20mm L

VALUE BRAND| Zoro #: G1303836| Mfr #: 3520-20.00X1.0D

$1.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: C43-C50
Length: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303836 Mfr #: 3520-20.00X1.0D
Package Quantity: 1Rockwell Hardness: C43-C50
Length: 20mmDrill Size: 20.8mm
Internal Thread Size: M20 x 2.5Free Coil Dia.: 24.40mm
Type: Free RunningThread Type: Metric Coarse
Tap Sizes: M20 x 2.50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless steel
Application: For MetalTensile Strength (PSI): 200,000
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M20 x 2.50, Metric Coarse Thread Type, Right Hand Thread Direction, Length 20mm, Free Coil Dia. 24.40mm, Tap Sizes M20 x 2.50, Drill Size 20.8mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 1

Reviews