KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, M24 x 3.00, 36mm L

VALUE BRAND| Zoro #: G1855673| Mfr #: 3520-24.00X1.5DSL

$4.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M24 x 3
Type: Screw Locking
Tap Sizes: M24 x 3.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855673 Mfr #: 3520-24.00X1.5DSL
Internal Thread Size: M24 x 3Type: Screw Locking
Tap Sizes: M24 x 3.00Free Coil Dia.: 29.00mm
Thread Type: Metric CoarseLength: 36mm
Drill Size: 25.0mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 1Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M24 x 3, Thread Type Metric Coarse, Thread Direction Right Hand, Length 36mm, Free Coil Dia. 29.00mm, Tap Sizes M24 x 3.00, Drill Size 25.0mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, For Metal

Reviews