KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, M2.5 x0.45, 3.75mm, Pk10

VALUE BRAND| Zoro #: G1130245| Mfr #: 3520-2.50X1.5DSL

$2.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M2.5 x 0.45
Type: Screw Locking
Tap Sizes: M2.5 x 0.45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130245 Mfr #: 3520-2.50X1.5DSL
Internal Thread Size: M2.5 x 0.45Type: Screw Locking
Tap Sizes: M2.5 x 0.45Free Coil Dia.: 3.70mm
Thread Type: Metric CoarseLength: 3.75mm
Drill Size: 2.6mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M2.5 x 0.45, Metric Coarse Thread Type, Right Hand Thread Direction, Length 3.75mm, Free Coil Dia. 3.70mm, Tap Sizes M2.5 x 0.45, Drill Size 2.6mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews