KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, M3 x 0.50, 3mm L, PK10

VALUE BRAND| Zoro #: G2097837| Mfr #: 3520-3.00X1.0DSL

$2.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M3 x 0.5
Type: Screw Locking
Tap Sizes: M3 x 0.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2097837 Mfr #: 3520-3.00X1.0DSL
Internal Thread Size: M3 x 0.5Type: Screw Locking
Tap Sizes: M3 x 0.50Free Coil Dia.: 4.35mm
Thread Type: Metric CoarseLength: 3mm
Drill Size: 3.2mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M3 x 0.50, Metric Coarse Thread Type, Right Hand Thread Direction, Length 3mm, Free Coil Dia. 4.35mm, Tap Sizes M3 x 0.50, Drill Size 3.2mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews