Helical Insert, SS, M3 x 0.50, 4.5mm L, Pk10

VALUE BRAND| Zoro #: G1265451| Mfr #: 3520-3.00X1.5D

$1.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: C43-C50
Length: 4.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1265451 Mfr #: 3520-3.00X1.5D
Package Quantity: 10Rockwell Hardness: C43-C50
Length: 4.5mmDrill Size: 3.2mm
Internal Thread Size: M3 x 0.5Free Coil Dia.: 4.35mm
Type: Free RunningThread Type: Metric Coarse
Tap Sizes: M3 x 0.50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless steel
Application: For MetalTensile Strength (PSI): 200,000
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M3 x 0.50, Metric Coarse Thread Type, Right Hand Thread Direction, Length 4.5mm, Free Coil Dia. 4.35mm, Tap Sizes M3 x 0.50, Drill Size 3.2mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews