Helical Insert, SS, M3 x 0.50, 6mm L, PK10

VALUE BRAND| Zoro #: G2347204| Mfr #: 3520-3.00X2.0DSL

$2.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Helical Insert
Length: 6mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2347204 Mfr #: 3520-3.00X2.0DSL
Type: Screw LockingMaterial: 304 Stainless steel
Rockwell Hardness: C43-C50Application: For Metal
Tensile Strength (PSI): 200, 000Item: Helical Insert
Thread Direction: Right HandFree Coil Dia.: 4.35mm
Thread Type: Metric CoarseTap Sizes: M3 x 0.50
Internal Thread Size: M3 x 0.5Drill Size: 3.2mm
Length: 6mmCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M3 x 0.50, Metric Coarse Thread Type, Right Hand Thread Direction, Length 6mm, Free Coil Dia. 4.35mm, Tap Sizes M3 x 0.50, Drill Size 3.2mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews