KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, M4 x 0.70, 6mm L, PK10

VALUE BRAND| Zoro #: G1114434| Mfr #: 3520-4.00X1.5D

$2.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M4 x 0.7
Type: Free Running
Tap Sizes: M4 x 0.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114434 Mfr #: 3520-4.00X1.5D
Internal Thread Size: M4 x 0.7Type: Free Running
Tap Sizes: M4 x 0.70Free Coil Dia.: 4.90mm
Thread Type: Metric CoarseLength: 6mm
Drill Size: 4.2mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M4 x 0.70, Metric Coarse Thread Type, Right Hand Thread Direction, Length 6mm, Free Coil Dia. 4.90mm, Tap Sizes M4 x 0.70, Drill Size 4.2mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews