Helical Insert, SS, M4 x 0.70, 6mm L, PK10

VALUE BRAND| Zoro #: G1660093| Mfr #: 3520-4.00X1.5DSL

$1.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1660093 Mfr #: 3520-4.00X1.5DSL
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Screw Locking
Tensile Strength (PSI): 200, 000Internal Thread Size: M4 x 0.7
Drill Size: 4.2mmLength: 6mm
Free Coil Dia.: 4.90mmThread Type: Metric Coarse
Tap Sizes: M4 x 0.70Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M4 x 0.70, Metric Coarse Thread Type, Right Hand Thread Direction, Length 6mm, Free Coil Dia. 4.90mm, Tap Sizes M4 x 0.70, Drill Size 4.2mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.