Helical Insert, SS, M4 x 0.70, 8mm L, PK10

VALUE BRAND| Zoro #: G1624637| Mfr #: 3520-4.00X2.0D

$3.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Helical Insert
Length: 8mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1624637 Mfr #: 3520-4.00X2.0D
Rockwell Hardness: C43-C50Thread Direction: Right Hand
Tensile Strength (PSI): 200, 000Item: Helical Insert
Application: For MetalMaterial: 304 Stainless steel
Free Coil Dia.: 4.90mmThread Type: Metric Coarse
Tap Sizes: M4 x 0.70Internal Thread Size: M4 x 0.7
Drill Size: 4.2mmType: Free Running
Length: 8mmCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M4 x 0.70, Metric Coarse Thread Type, Right Hand Thread Direction, Length 8mm, Free Coil Dia. 4.90mm, Tap Sizes M4 x 0.70, Drill Size 4.2mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews