Helical Insert, SS, M5 x 0.80, 10mm L, PK10

VALUE BRAND| Zoro #: G0927954| Mfr #: 3520-5.00X2.0D

$1.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: C43-C50
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927954 Mfr #: 3520-5.00X2.0D
Package Quantity: 10Rockwell Hardness: C43-C50
Length: 10mmDrill Size: 5.2mm
Internal Thread Size: M5 x 0.8Free Coil Dia.: 6.80mm
Type: Free RunningThread Type: Metric Coarse
Tap Sizes: M5 x 0.80Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless steel
Application: For MetalTensile Strength (PSI): 200,000
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M5 x 0.80, Metric Coarse Thread Type, Right Hand Thread Direction, Length 10mm, Free Coil Dia. 6.80mm, Tap Sizes M5 x 0.80, Drill Size 5.2mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews