Helical Insert, SS, M5 x 0.80, 10mm L, PK10

VALUE BRAND| Zoro #: G1698584| Mfr #: 3520-5.00X2.0DSL

$4.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1698584 Mfr #: 3520-5.00X2.0DSL
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000
Drill Size: 5.2mmType: Screw Locking
Length: 10mmFree Coil Dia.: 6.80mm
Thread Type: Metric CoarseTap Sizes: M5 x 0.80
Internal Thread Size: M5 x 0.8Country of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M5 x 0.80, Metric Coarse Thread Type, Right Hand Thread Direction, Length 10mm, Free Coil Dia. 6.80mm, Tap Sizes M5 x 0.80, Drill Size 5.2mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.