Helical Insert, SS, M5 x 0.80, 5mm L, PK10

VALUE BRAND| Zoro #: G1245133| Mfr #: 3520-5.00X1.0D

$1.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245133 Mfr #: 3520-5.00X1.0D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000Free Coil Dia.: 6.80mm
Thread Type: Metric CoarseTap Sizes: M5 x 0.80
Internal Thread Size: M5 x 0.8Drill Size: 5.2mm
Length: 5mmCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M5 x 0.80, Metric Coarse Thread Type, Right Hand Thread Direction, Length 5mm, Free Coil Dia. 6.80mm, Tap Sizes M5 x 0.80, Drill Size 5.2mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.