20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Helical Insert, SS, M6 x 1.00, 6mm L, PK10

VALUE BRAND| Zoro #: G2042284| Mfr #: 3520-6.00X1.0D

$1.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2042284 Mfr #: 3520-6.00X1.0D
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000Free Coil Dia.: 7.95mm
Thread Type: Metric CoarseTap Sizes: M6 x 1.00
Internal Thread Size: M6 x 1Drill Size: 6.3mm
Length: 6mmCountry of Origin (subject to change): United Kingdom

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M6 x 1.00, Metric Coarse Thread Type, Right Hand Thread Direction, Length 6mm, Free Coil Dia. 7.95mm, Tap Sizes M6 x 1.00, Drill Size 6.3mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.