Helical Insert, SS, M8 x 1.00, 8mm L, PK10

VALUE BRAND| Zoro #: G0557304| Mfr #: 3521-8.00X1.0DSL

$3.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M8 x 1
Type: Screw Locking
Tap Sizes: M8 x 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557304 Mfr #: 3521-8.00X1.0DSL
Internal Thread Size: M8 x 1Type: Screw Locking
Tap Sizes: M8 x 1.00Free Coil Dia.: 12.50mm
Thread Type: Metric FineLength: 8mm
Drill Size: 8.3mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M8 x 1.00, Metric Fine Thread Type, Right Hand Thread Direction, Length 8mm, Free Coil Dia. 12.50mm, Tap Sizes M8 x 1.00, Drill Size 8.3mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews