KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Insert, SS, M8 x 1.25, 8mm L, PK10

VALUE BRAND| Zoro #: G2131455| Mfr #: 3520-8.00X1.0D

$2.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: M8 x 1.25
Type: Free Running
Tap Sizes: M8 x 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131455 Mfr #: 3520-8.00X1.0D
Internal Thread Size: M8 x 1.25Type: Free Running
Tap Sizes: M8 x 1.25Free Coil Dia.: 10.35mm
Thread Type: Metric CoarseLength: 8mm
Drill Size: 8.3mmRockwell Hardness: C43-C50
Item: Helical InsertApplication: For Metal
Package Quantity: 10Tensile Strength (PSI): 200,000
Material: 304 Stainless steelThread Direction: Right Hand
Country of Origin (subject to change): United Kingdom

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M8 x 1.25, Metric Coarse Thread Type, Right Hand Thread Direction, Length 8mm, Free Coil Dia. 10.35mm, Tap Sizes M8 x 1.25, Drill Size 8.3mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, Application For Metal, Package Quantity 10

Reviews